This item is Discontinued.

Kipp Star Grip Knob L Style, M12 x 1-3/4" External Thread, 1-4/5"L K0155.412X45

Star Grip Knob L Style, M12 x 1-3/4" External Thread, 1-4/5"L (Discontinued)

  • Mfr # K0155.412X45
  • Zoro # G1729375
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
K0155.412X45
Zoro #
G1729375
UPC #
-
Country of Origin
Germany

Dimensions

Base Dia. (In.)
22mm
Diameter
50mm
Height
32mm
Screw Length
1-4/5"
Thread Size
M12 x 1 3/4 in
Overall Length
3"

Details

Color
Black, Blue
Finish
Chrome plated
Knob Type
Star Grip
Material
Thermoplastic, Steel
Style
L
Type
External Thread
Item
Star Grip Knob

Description

Star Grip Knob, Thread Size M12 x 1 3/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.