Star Grip Knob L Style, M5 External Thread, 1.38"L (Discontinued)
- Mfr # K0155.405X35
- Zoro # G0621932
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
K0155.405X35
Zoro #
G0621932
UPC #
-
Country of Origin
Germany
Dimensions
Base Dia. (In.)
12mm
Diameter
25mm
Height
16mm
Screw Length
1.38"
Thread Size
M5
Overall Length
2.01"
Details
Color
Black, Blue
Finish
Matte Black
Knob Type
Star Grip
Material
Thermoplastic, Steel
Style
L
Item
Star Grip Knob
Type
External Thread
Description
Star Grip Knob, Thread Size M5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.