Zoro Homepage

Star Grip, M12X40 mm, 63 mm Od, Blk

  • Mfr # K0155.4121X40

  • Zoro # G404387742


product price: $4.85
/ea
Sold in multiples of 10 for $48.50

Key Features

Style
L
Diameter
2.48"
Screw Length
1.57"
Thread Size
M12
Overall Length
3.15"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0155.4121X40
Zoro #
G404387742
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
2.48"
Screw Length
1.57"
Thread Size
M12
Overall Length
3.15"

Details

Style
L
Item
Star Grip Knob
Knob Type
Star Grip
Finish
Matte Black
Type
External Thread
Material
Thermoplastic

Description

Star Grip Knob, Thread Size M12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.