Zoro Homepage

Star Grip, M12X50 mm, 63 mm Od, Blk

  • Mfr # K0155.4121X50

  • Zoro # G104387745


product price: $4.85
/ea
Sold in multiples of 10 for $48.50

Key Features

Material
Thermoplastic
Finish
Matte Black
Thread Size
M12
Screw Length
1.99"
Knob Type
Star Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0155.4121X50
Zoro #
G104387745
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M12
Screw Length
1.99"
Diameter
2.48"
Overall Length
3.54"

Details

Material
Thermoplastic
Finish
Matte Black
Item
Star Grip Knob
Knob Type
Star Grip
Style
L
Type
External Thread

Description

Star Grip Knob, Thread Size M12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.