Zoro Homepage

Star Grip, M5X25 mm, 25 mm Od, Blk

  • Mfr # K0155.405X25

  • Zoro # G704387749


product price: $1.15
/ea
Sold in multiples of 10 for $11.50

Key Features

Screw Length
0.99"
Finish
Matte Black
Type
External Thread
Knob Type
Star Grip
Overall Length
1.61"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0155.405X25
Zoro #
G704387749
UPC #
-
Country of Origin
Germany

Dimensions

Screw Length
0.99"
Overall Length
1.61"
Thread Size
M5
Diameter
0.98"

Details

Finish
Matte Black
Type
External Thread
Item
Star Grip Knob
Knob Type
Star Grip
Style
L
Material
Thermoplastic

Description

Star Grip Knob, Thread Size M5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.