Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Star Grip, M6X50 mm, 25 mm Od, Blk

  • Mfr # K0155.406X50

  • Zoro # G004387746


product price: $1.25
/ea
Sold in multiples of 10 for $12.50

Key Features

Knob Type
Star Grip
Overall Length
2.60"
Type
External Thread
Material
Thermoplastic
Thread Size
M6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0155.406X50
Zoro #
G004387746
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
2.60"
Thread Size
M6
Diameter
0.98"
Screw Length
1.99"

Details

Knob Type
Star Grip
Type
External Thread
Material
Thermoplastic
Item
Star Grip Knob
Style
L
Finish
Matte Black

Description

Star Grip Knob, Thread Size M6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.