Zoro Homepage

Star Grip, M8X60 mm, 32 mm Od, Blk

  • Mfr # K0155.408X60

  • Zoro # G504387741


product price: $1.45
/ea
Sold in multiples of 10 for $14.50

Key Features

Knob Type
Star Grip
Screw Length
2.36"
Diameter
1.26"
Thread Size
M8
Material
Thermoplastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0155.408X60
Zoro #
G504387741
UPC #
-
Country of Origin
Germany

Dimensions

Screw Length
2.36"
Diameter
1.26"
Thread Size
M8
Overall Length
2.92"

Details

Knob Type
Star Grip
Material
Thermoplastic
Type
External Thread
Style
L
Finish
Matte Black
Item
Star Grip Knob

Description

Star Grip Knob, Thread Size M8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.