Star Grip, Similar To DIN 6336, D=1/4-20X30, D1= 32 H=20, External Thread, Thermoplastic Black

  • Mfr # K0154.4A2X30

  • Zoro # G2777923


product price: $5.35
/ea

Key Features

Base Dia. (In.)
14mm
Color
Gray
Diameter
32mm
Finish
Matte
Height
20mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0154.4A2X30
Zoro #
G2777923
UPC #
-
Country of Origin
Germany

Dimensions

Base Dia. (In.)
14mm
Diameter
32mm
Height
20mm
Screw Length
30.00 mm
Thread Size
1/4"-20
Overall Length
32 mm
Overall Height
20 mm
Base Dia.
14.00mm
Handle Dia.
32.00mm
Base Height
10 mm
Base Diameter
14 mm
Thread Length
30 mm
Handle Diameter
32 mm

Details

Color
Gray
Finish
Matte
Knob Type
Star Grip
Material
Thermoplastic
Style
K
Type
External Thread
Standards
DIN 6336
Item
Hand Knob
Thread Type
UNC
Handle Material
Thermoplastic
Thread Standard
UNC
Handle Type
Star
Features
Bright Threaded Pin
Measurement System
Inch
Thread Material
Stainless Steel

Description

Hand Knob, Handle Type Star, Handle Material Thermoplastic, Mounting Type Threaded Stud, Thread Size 1/4 In.-20, Thread Standard UNC, Handle Dia. 32.00mm, Base Dia. 14.00mm, Overall Height 20 mm, Screw Length 30.00 mm, Overall Length 32 mm, Tap Type Not Applicable, Includes -, Standards DIN 6336, Thread Type UNC, Color Gray, Features Bright Threaded Pin, Finish Matte

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.