Star Grip, Similar To DIN 6336, D=5/16-18X40, D1= 40 H=25, External Thread, Thermoplastic Black

  • Mfr # K0154.4A3X40

  • Zoro # G3238304


product price:  $4.59
/ea

Key Features

Base Dia. (In.)
18mm
Color
Gray
Diameter
40mm
Finish
Matte
Height
25mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0154.4A3X40
Zoro #
G3238304
UPC #
-
Country of Origin
Germany

Dimensions

Base Dia. (In.)
18mm
Diameter
40mm
Height
25mm
Screw Length
40.00 mm
Thread Size
5/16"-18
Overall Length
40 mm
Overall Height
25 mm
Base Dia.
18.00mm
Handle Dia.
40.00mm
Base Height
13 mm
Handle Diameter
40 mm
Thread Length
40 mm
Base Diameter
18 mm

Details

Color
Gray
Finish
Matte
Knob Type
Star Grip
Material
Thermoplastic
Style
K
Standards
DIN 6336
Item
Hand Knob
Type
External Thread
Thread Type
UNC
Handle Material
Thermoplastic
Handle Type
Star
Thread Standard
UNC
Features
Bright Threaded Pin
Thread Material
Stainless Steel
Measurement System
Inch

Description

Hand Knob, Handle Type Star, Handle Material Thermoplastic, Mounting Type Threaded Stud, Thread Size 5/16 In.-18, Thread Standard UNC, Handle Dia. 40.00mm, Base Dia. 18.00mm, Overall Height 25 mm, Screw Length 40.00 mm, Overall Length 40 mm, Tap Type Not Applicable, Includes -, Standards DIN 6336, Thread Type UNC, Color Gray, Features Bright Threaded Pin, Finish Matte

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.