Star Grip, Similar To DIN 6336, D=M10X50, D1= 50 H=32, External Thread, Cap and Grip: Black Plastic
Mfr # K0154.410X50
Zoro # G7140815
product price:Â $4.79
/ea
Sold in multiples of 10 for $47.90
Key Features
Material
Thermoplastic
Screw Length
1.99"
Knob Type
Star Grip
Thread Size
M10
Style
SS Insert
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0154.410X50
Zoro #
G7140815
UPC #
-
Country of Origin
Germany
Dimensions
Screw Length
1.99"
Thread Size
M10
Overall Length
3.23"
Diameter
1.99"
Details
Material
Thermoplastic
Item
Star Grip Knob
Knob Type
Star Grip
Style
SS Insert
Type
External Thread
Finish
Matte Black
Description
Star Grip Knob, Thread Size M10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.