Shop KIPP
See all product information
Create Account
Star Grip w. Safety Lanyard, DIN 6336 Similar, D=M05X15, D1= 25, Steel, Black Plastic, Cap Black
- Mfr # K0155.705X15
- Zoro # G3816795
product price:Â
$
2.19
/ea
Sold in multiples of 4 for
$8.76
Key Features
Material
Plastic/Steel
Finish
Plain
Color
Black/Black
Style
LS, External Thread w/Lanyard
Diameter
25 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K0155.705X15
- Zoro #
- G3816795
- UPC #
- -
- Country of Origin
- Germany
- Item
- Star Grip w/Lanyard M5x15mm 25mm OD,Bk
- Material
- Plastic/Steel
- Finish
- Plain
- Color
- Black/Black
- Style
- LS, External Thread w/Lanyard
- Thread Style
- External Thread
- Measurement Type
- Metric
Dimensions
- Diameter
- 25 mm
- Inside Diameter
- M5
Description
Star Grip w/Lanyard M5x15mm 25mm OD,Bk
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.