Shop KIPP

Star Grip w. Safety Lanyard, DIN 6336 Similar, D=M05X50, D1= 25, Steel, Black Plastic, Cap Yellow

  • Mfr # K0155.7057X50

  • Zoro # G3816969


product price:  $2.59
/ea
Sold in multiples of 3 for $7.77

Key Features

Finish
Plain
Color
Black/Yellow Cap
Style
LS, External Thread w/Lanyard
Material
Plastic/Steel
Thread Size
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
K0155.7057X50
Zoro #
G3816969
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
25 mm
Inside Diameter
M5x50

Details

Item
Star Grip w/Lanyard M5x50mm 25mm OD,Yllw
Finish
Plain
Color
Black/Yellow Cap
Style
LS, External Thread w/Lanyard
Material
Plastic/Steel
Thread Style
External Thread

Description

Star Grip w/Lanyard M5x50mm 25mm OD,Yllw

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.