Star Grip w. Safety Lanyard, DIN 6336 Similar, D=M06, D1= 25, Steel, Black Plastic, Cap Yellow
- Mfr # K0155.60617
- Zoro # G3815955
product price:Â
$
2.39
/ea
Sold in multiples of 3 for
$7.17
Key Features
Finish
Galvanized & Blue Chromate
Color
Black/Yellow
Diameter
25 mm
Style
KS, Tapped Blind Hole w/Lanyard
Material
Plastic/Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K0155.60617
- Zoro #
- G3815955
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Diameter
- 25 mm
- Inside Diameter
- M6
Details
- Item
- Star Grip w lanyard,M6,25mm OD,Yellow
- Finish
- Galvanized & Blue Chromate
- Color
- Black/Yellow
- Style
- KS, Tapped Blind Hole w/Lanyard
- Material
- Plastic/Steel
- Thread Style
- Internal Thread
- Measurement Type
- Metric
Description
Star Grip w lanyard,M6,25mm OD,Yellow
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.