Star Grip w. Safety Lanyard, DIN 6336 Similar, D=M06, D1= 32, Steel, Black Plastic, Cap Black
Mfr # K0155.606
Zoro # G3815919
product price:Â $2.39
/ea
Sold in multiples of 3 for $7.17
Key Features
Thread Size
32 mm
Material
Plastic/Steel
Finish
Galvanized & Blue Chromate
Color
Black/Black Cap
Style
KS, Tapped Blind Hole w/Lanyard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K0155.606
Zoro #
G3815919
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
32 mm
Inside Diameter
M6
Details
Item
Star Grip w lanyard,M6,32mm OD,Black
Material
Plastic/Steel
Finish
Galvanized & Blue Chromate
Color
Black/Black Cap
Style
KS, Tapped Blind Hole w/Lanyard
Thread Style
Internal Thread
Description
Star Grip w lanyard,M6,32mm OD,Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.