Shop KIPP
See all product information
Create Account
Star Grip w. Safety Lanyard, DIN 6336 Similar, D=M06X15, D1= 32, Steel, Black Plastic, Cap Yellow
- Mfr # K0155.70617X15
- Zoro # G3816847
product price:Â
$
2.95
/ea
Sold in multiples of 3 for
$8.85
Key Features
Style
LS, External Thread w/Lanyard
Diameter
32 mm
Color
Black/Yellow
Material
Plastic/Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K0155.70617X15
- Zoro #
- G3816847
- UPC #
- -
- Country of Origin
- Germany
- Item
- Star Grip w/Lanyard M6x15mm 32mm OD,Yllw
- Style
- LS, External Thread w/Lanyard
- Color
- Black/Yellow
- Material
- Plastic/Steel
- Finish
- Plain
- Measurement Type
- Metric
- Thread Style
- External Thread
Dimensions
- Diameter
- 32 mm
- Inside Diameter
- M6
Description
Star Grip w/Lanyard M6x15mm 32mm OD,Yllw
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.