Star Grip w. Safety Lanyard, DIN 6336 Similar, D=M08X20, D1= 32, Steel, Black Plastic, Cap Black
Mfr # K0155.708X20
Zoro # G3819008
product price:Â $2.39
/ea
Sold in multiples of 3 for $7.17
Key Features
Diameter
32 mm
Color
Black/Black
Style
LS, External Thread w/Lanyard
Finish
Plain
Material
Plastic/Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
K0155.708X20
Zoro #
G3819008
UPC #
-
Country of Origin
Germany
Dimensions
Diameter
32 mm
Inside Diameter
M8
Details
Item
Star Grip w/Lanyard M8x20mm 32mm OD,Bk
Color
Black/Black
Style
LS, External Thread w/Lanyard
Finish
Plain
Material
Plastic/Steel
Measurement Type
Metric
Thread Style
External Thread
Description
Star Grip w/Lanyard M8x20mm 32mm OD,Bk
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.