Shop KIPP
See all product information
Create Account
Star Grip w. Safety Lanyard, DIN 6336 Similar, D=M08X50, D1= 40, Steel, Black Plastic, Cap Yellow
- Mfr # K0155.70817X50
- Zoro # G3817443
product price:Â
$
3.15
/ea
Sold in multiples of 3 for
$9.45
Key Features
Finish
Plain
Diameter
40 mm
Color
Black/Yellow
Style
LS, External Thread w/Lanyard
Material
Plastic/Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K0155.70817X50
- Zoro #
- G3817443
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Diameter
- 40 mm
- Inside Diameter
- M8
Details
- Item
- Star Grip w/Lanyard M8x50mm 40mm OD,Yllw
- Finish
- Plain
- Color
- Black/Yellow
- Style
- LS, External Thread w/Lanyard
- Material
- Plastic/Steel
- Measurement Type
- Metric
- Thread Style
- External Thread
Description
Star Grip w/Lanyard M8x50mm 40mm OD,Yllw
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.