Shop KIPP
See all product information
Create Account
Star Grip w. Safety Lanyard, DIN 6336 Similar, D=M10, D1= 40, Steel, Black Plastic, Cap Black
- Mfr # K0155.61015
- Zoro # G3816138
product price:Â
$
2.95
/ea
Sold in multiples of 3 for
$8.85
Key Features
Finish
Galvanized & Blue Chromate
Diameter
40 mm
Style
KS, Tapped Blind Hole w/Lanyard
Material
Plastic/Steel
Color
Black/Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K0155.61015
- Zoro #
- G3816138
- UPC #
- -
- Country of Origin
- Germany
- Item
- Star Grip w lanyard,M10,40mm OD,Gray
- Finish
- Galvanized & Blue Chromate
- Style
- KS, Tapped Blind Hole w/Lanyard
- Material
- Plastic/Steel
- Color
- Black/Gray
- Measurement Type
- Metric
- Thread Style
- Internal Thread
Dimensions
- Diameter
- 40 mm
- Inside Diameter
- M10
Description
Star Grip w lanyard,M10,40mm OD,Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.