Shop KIPP
See all product information
Star Grip w. Safety Lanyard, DIN 6336 Similar, D=M10X15, D1= 50, Steel, Black Plastic, Cap Yellow
Mfr # K0155.71017X15
Zoro # G3818405
product price:Â $3.89
/ea
Sold in multiples of 2 for $7.78
Key Features
Finish
Plain
Material
Plastic/Steel
Thread Size
50 mm
Style
LS, External Thread w/Lanyard
Color
Black/Yellow Cap
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
K0155.71017X15
Zoro #
G3818405
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
50 mm
Inside Diameter
M10x15
Details
Item
Star Grip w/Lanyard M10x15mm 50mm OD,Yl
Finish
Plain
Material
Plastic/Steel
Style
LS, External Thread w/Lanyard
Color
Black/Yellow Cap
Thread Style
External Thread
Description
Star Grip w/Lanyard M10x15mm 50mm OD,Yl
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.