Star Grip w. Safety Lanyard, DIN 6336 Similar, D=M10X25, D1= 40, Steel, Black Plastic, Cap Yellow
- Mfr # K0155.7107X25
- Zoro # G3819498
product price:Â
$
2.85
/ea
Sold in multiples of 3 for
$8.55
Key Features
Thread Size
40 mm
Finish
Plain
Color
Black/Yellow Cap
Style
LS, External Thread w/Lanyard
Material
Plastic/Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K0155.7107X25
- Zoro #
- G3819498
- UPC #
- -
- Country of Origin
- Germany
- Item
- Star Grip w/Lanyard M10x25mm 40mm OD,Yl
- Finish
- Plain
- Color
- Black/Yellow Cap
- Style
- LS, External Thread w/Lanyard
- Material
- Plastic/Steel
- Thread Style
- External Thread
Dimensions
- Thread Size
- 40 mm
- Inside Diameter
- M10x25
Description
Star Grip w/Lanyard M10x25mm 40mm OD,Yl
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.