Shop KIPP
See all product information
Create Account
Star Grip w. Safety Lanyard, DIN 6336 Similar, D=M10X45, D1= 40, Steel, Black Plastic, Cap Gray
- Mfr # K0155.7105X45
- Zoro # G3818728
product price:Â
$
3.29
/ea
Sold in multiples of 3 for
$9.87
Key Features
Style
LS, External Thread w/Lanyard
Finish
Plain
Color
Black/Gray Cap
Material
Plastic/Steel
Thread Size
40 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K0155.7105X45
- Zoro #
- G3818728
- UPC #
- -
- Country of Origin
- Germany
- Item
- Star Grip w Lanyrd M10x45mm 40mm OD,Gray
- Style
- LS, External Thread w/Lanyard
- Finish
- Plain
- Color
- Black/Gray Cap
- Material
- Plastic/Steel
- Thread Style
- External Thread
Dimensions
- Thread Size
- 40 mm
- Inside Diameter
- M10x45
Description
Star Grip w Lanyrd M10x45mm 40mm OD,Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.