Star Grip w. Safety Lanyard, DIN 6336 Similar, D=M12, D1= 50, Steel, Black Plastic, Cap Red
- Mfr # K0155.61216
- Zoro # G3816269
product price:Â
$
4.15
/ea
Sold in multiples of 3 for
$12.45
Key Features
Material
Plastic/Steel
Thread Size
50 mm
Finish
Galvanized & Blue Chromate
Color
Black/Red Cap
Style
KS, Tapped Blind Hole w/Lanyard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K0155.61216
- Zoro #
- G3816269
- UPC #
- -
- Country of Origin
- Germany
- Item
- Star Grip w lanyard,M12,50mm OD,Red
- Material
- Plastic/Steel
- Finish
- Galvanized & Blue Chromate
- Color
- Black/Red Cap
- Style
- KS, Tapped Blind Hole w/Lanyard
- Thread Style
- Internal Thread
Dimensions
- Thread Size
- 50 mm
- Inside Diameter
- M12
Description
Star Grip w lanyard,M12,50mm OD,Red
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.