Star Grip w. Safety Lanyard, DIN 6336 Similar, D=M12, D1= 63, Steel, Black Plastic, Cap Gray
Mfr # K0155.6125
Zoro # G3816278
product price:Â $5.15
/ea
Sold in multiples of 2 for $10.30
Key Features
Style
KS, Tapped Blind Hole w/Lanyard
Diameter
63 mm
Finish
Galvanized & Blue Chromate
Color
Black/Gray
Material
Plastic/Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
K0155.6125
Zoro #
G3816278
UPC #
-
Country of Origin
Germany
Dimensions
Diameter
63 mm
Inside Diameter
M12
Details
Item
Star Grip w lanyard,M12,63mm OD,Gray
Style
KS, Tapped Blind Hole w/Lanyard
Finish
Galvanized & Blue Chromate
Color
Black/Gray
Material
Plastic/Steel
Measurement Type
Metric
Thread Style
Internal Thread
Description
Star Grip w lanyard,M12,63mm OD,Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.