Shop KIPP
See all product information
Star Grip w. Safety Lanyard, DIN 6336 Similar, D=M12X50, D1= 50, Steel, Black Plastic, Cap Gray
Mfr # K0155.7125X50
Zoro # G3819647
product price:Â $4.79
/ea
Sold in multiples of 2 for $9.58
Key Features
Finish
Plain
Material
Plastic/Steel
Color
Black/Gray
Diameter
50 mm
Style
LS, External Thread w/Lanyard
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
K0155.7125X50
Zoro #
G3819647
UPC #
-
Country of Origin
Germany
Dimensions
Diameter
50 mm
Inside Diameter
M12
Details
Item
Star Grip w Lanyrd M12x50mm 50mm OD,Gray
Finish
Plain
Material
Plastic/Steel
Color
Black/Gray
Style
LS, External Thread w/Lanyard
Measurement Type
Metric
Thread Style
External Thread
Description
Star Grip w Lanyrd M12x50mm 50mm OD,Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.