Shop KIPP
See all product information
Create Account
Star Grip w. Safety Lanyard, DIN 6336 Similar, D=M16X35, D1= 63, Steel, Black Plastic, Cap Red
- Mfr # K0155.7166X35
- Zoro # G3820189
product price:Â
$
8.15
/ea
Key Features
Thread Size
63 mm
Color
Black/Red Cap
Style
LS, External Thread w/Lanyard
Material
Plastic/Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K0155.7166X35
- Zoro #
- G3820189
- UPC #
- -
- Country of Origin
- Germany
- Item
- Star Grip w Lanyrd M16x35mm 63mm OD,Red
- Color
- Black/Red Cap
- Style
- LS, External Thread w/Lanyard
- Material
- Plastic/Steel
- Finish
- Plain
- Thread Style
- External Thread
Dimensions
- Thread Size
- 63 mm
- Inside Diameter
- M16x35
Description
Star Grip w Lanyrd M16x35mm 63mm OD,Red
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.