Shop KIPP
See all product information
Star Grip w. Safety Lanyard, DIN 6336 Similar, D=M16X60, D1= 63, Steel, Black Plastic, Cap Yellow
Mfr # K0155.7167X60
Zoro # G3819988
product price:Â $7.95
/eaKey Features
Material
Plastic/Steel
Diameter
63 mm
Color
Black/Yellow
Finish
Plain
Style
LS, External Thread w/Lanyard
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
K0155.7167X60
Zoro #
G3819988
UPC #
-
Country of Origin
Germany
Dimensions
Diameter
63 mm
Inside Diameter
M16
Details
Item
Star Grip w/Lanyard M16x60mm 63mm OD,Yl
Material
Plastic/Steel
Color
Black/Yellow
Finish
Plain
Style
LS, External Thread w/Lanyard
Thread Style
External Thread
Measurement Type
Metric
Description
Star Grip w/Lanyard M16x60mm 63mm OD,Yl
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.