Star Grip With Steel Bushing, D=5/16-18, D1= 40, H=25, , Tapped Blind Hole, Thermoplastic Black

  • Mfr # K0153.2A3

  • Zoro # G3295512


product price: $3.15
/ea

Key Features

Base Dia. (In.)
13.5mm
Color
Black
Diameter
40mm
Finish
Matte
Height
25mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0153.2A3
Zoro #
G3295512
UPC #
-
Country of Origin
Germany

Dimensions

Base Dia. (In.)
13.5mm
Diameter
40mm
Height
25mm
Screw Length
14.00 mm
Thread Size
5/16"-18
Overall Length
40 mm
Overall Height
25 mm
Handle Dia.
40.00mm
Base Dia.
13.50mm
Base Height
10 mm
Base Diameter
13.5 mm
Thread Length
14 mm
Handle Diameter
40 mm

Details

Color
Black
Finish
Matte
Knob Type
Star Grip
Material
Thermoplastic
Style
K
Type
Internal Thread
Item
Hand Knob
Standards
RoHS
Thread Type
UNC
Tap Type
Blind Hole
Handle Material
Thermoplastic
Handle Type
Star
Thread Standard
UNC
Features
Steel Parts Blue Passivated
Measurement System
Inch
Thread Material
Steel

Description

Hand Knob, Handle Type Star, Handle Material Thermoplastic, Mounting Type Threaded Bushing, Thread Size 5/16 In.-18, Thread Standard UNC, Handle Dia. 40.00mm, Base Dia. 13.50mm, Overall Height 25 mm, Screw Length 14.00 mm, Overall Length 40 mm, Tap Type Blind Hole, Includes -, Standards RoHS, Thread Type UNC, Color Black, Features Steel Parts Blue Passivated, Finish Matte

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.