Shop KIPP
See all product information
Create Account
Star Grips steel parts in stainless similar to DIN 6336, Style K, inch
- Mfr # K0154.2A47
- Zoro # G4644196
product price:Â
$
4.35
/ea
Sold in multiples of 2 for
$8.70
Key Features
Inside Diameter
3/8 in
Finish
Plain
Material
Plastic/Stainless Steel
Color
Black/Yellow
Thread Style
Internal Thread
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K0154.2A47
- Zoro #
- G4644196
- UPC #
- -
- Country of Origin
- Germany
- Finish
- Plain
- Material
- Plastic/Stainless Steel
- Color
- Black/Yellow
- Thread Style
- Internal Thread
- Style
- K, Tapped Blind Hole w/Bushing
- Measurement Type
- Inch
- Product Type
- Star Grip
Dimensions
- Inside Diameter
- 3/8 in
- Diameter
- 50 mm
Description
Star Grip Similar To DIN 6336 D=3/8-16, D1=50 H=32, Form: K, Tapped Bushing with Cap, Thermoplastic Black, Components: Stainless Steel Cap: Yellow. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.