Star Grips steel parts stainless similar to DIN 6336, Style K, metric
- Mfr # K0154.2125
- Zoro # G4665178
product price:Â
$
7.95
/ea
Sold in multiples of 2 for
$15.90
Key Features
Inside Diameter
M12
Material
Plastic/Stainless Steel
Color
Black/Gray
Finish
Plain
Style
K, Tapped Blind Hole w/Bushing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K0154.2125
- Zoro #
- G4665178
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Inside Diameter
- M12
- Diameter
- 63 mm
Details
- Material
- Plastic/Stainless Steel
- Color
- Black/Gray
- Finish
- Plain
- Style
- K, Tapped Blind Hole w/Bushing
- Thread Style
- Internal Thread
- Product Type
- Star Grip
- Measurement Type
- Metric
Description
Star Grip Similar To DIN 6336 D=M12, D1=63 H=40, Form: K, Tapped Bushing with Cap, Thermoplastic Black, Components: Stainless Steel Cap: Gray. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.