Shop KIPP
See all product information
Star Grips steel parts stainless similar to DIN 6336, Style L, metric
Mfr # K0154.4106X50
Zoro # G4611944
product price:Â $5.39
/ea
Sold in multiples of 2 for $10.78
Key Features
Finish
Plain
Color
Black/Red
Inside Diameter
M10
Material
Plastic/Stainless Steel
Measurement Type
Metric
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
K0154.4106X50
Zoro #
G4611944
UPC #
-
Country of Origin
Germany
Dimensions
Inside Diameter
M10
Diameter
50 mm
Details
Finish
Plain
Color
Black/Red
Material
Plastic/Stainless Steel
Measurement Type
Metric
Style
L, External Thread
Thread Style
External Thread
Product Type
Star Grip - External Thread
Description
Star Grip Similar To DIN 6336 D=M10X50, D1=50 H=32, Form: L, External Thread, Thermoplastic Black, Components: Stainless Steel Cap: Red. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.