Zoro Homepage

Star Grips with plain steel bushing, Style H, inch

  • Mfr # K0153.1CM

  • Zoro # G4718168


product price: $2.85
/ea
Sold in multiples of 4 for $11.40

Key Features

Finish
Blue Chromate
Inside Diameter
0.5 in
Material
Plastic/Steel
Color
Black
Style
H, Reamed Blind Hole w/Bushing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0153.1CM
Zoro #
G4718168
UPC #
-
Country of Origin
Germany

Dimensions

Inside Diameter
0.5 in
Diameter
32 mm

Details

Finish
Blue Chromate
Material
Plastic/Steel
Color
Black
Style
H, Reamed Blind Hole w/Bushing
Product Type
Star Grip
Measurement Type
Inch

Description

Star Grip With Protruding Bushing, D=0,25, D1=32, H=21, Form: H, Blind Hole, Thermoplastic Black, Components: Steel. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.