
Star Grips with plain steel bushing, Style H, metric
Mfr # K0153.106
Zoro # G4719857
product price: $2.49
/eaSold in multiples of 4 for $9.96
Key Features
Inside Diameter
6 mm
Color
Black
Finish
Blue Chromate
Material
Plastic/Steel
Product Type
Star Grip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0153.106
Zoro #
G4719857
UPC #
-
Country of Origin
Germany
Dimensions
Inside Diameter
6 mm
Diameter
32 mm
Details
Color
Black
Finish
Blue Chromate
Material
Plastic/Steel
Product Type
Star Grip
Style
H, Reamed Blind Hole w/Bushing
Measurement Type
Metric
Description
Star Grip With Protruding Bushing, D=6, D1=32, H=21, Form: H, Blind Hole, Thermoplastic Black, Components: Steel. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.