
Star Grips with plain steel bushing, Style H, metric
Mfr # K0153.110
Zoro # G4713940
product price: $4.25
/eaSold in multiples of 2 for $8.50
Key Features
Color
Black
Material
Plastic/Steel
Finish
Blue Chromate
Inside Diameter
10 mm
Style
H, Reamed Blind Hole w/Bushing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0153.110
Zoro #
G4713940
UPC #
-
Country of Origin
Germany
Dimensions
Inside Diameter
10 mm
Diameter
50 mm
Details
Color
Black
Material
Plastic/Steel
Finish
Blue Chromate
Style
H, Reamed Blind Hole w/Bushing
Product Type
Star Grip
Measurement Type
Metric
Description
Star Grip With Protruding Bushing, D=10, D1=50, H=32, Form: H, Blind Hole, Thermoplastic Black, Components: Steel. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.