Shop KIPP
See all product information
Create Account
Star Grips with safety lanyard similar to DIN 6336, stainless, metric
- Mfr # K0154.6126
- Zoro # G4705638
product price:Â
$
9.35
/ea
Sold in multiples of 2 for
$18.70
Key Features
Finish
Plain
Material
Plastic/Stainless Steel
Color
Black/Red
Inside Diameter
M12
Measurement Type
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K0154.6126
- Zoro #
- G4705638
- UPC #
- -
- Country of Origin
- Germany
- Finish
- Plain
- Material
- Plastic/Stainless Steel
- Color
- Black/Red
- Measurement Type
- Metric
- Thread Style
- Internal Thread
- Product Type
- Star Grip w/Lanyard
- Style
- KS, Tapped Blind Hole w/Lanyard
Dimensions
- Inside Diameter
- M12
- Diameter
- 63 mm
Description
Star Grip Similar To DIN 6336 With Safety Cable D=M12, D1=63 H=40, Form: KS, Tapped Bushing with Cap, Thermoplastic Black, Components: Stainless. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.