
Star Grips with safety lanyard similar to DIN 6336, stainless, metric
Mfr # K0154.7066X30
Zoro # G4684750
product price:Â $4.25
/ea
Sold in multiples of 2 for $8.50
Key Features
Inside Diameter
M6
Finish
Plain
Color
Black/Red
Material
Plastic/Stainless Steel
Measurement Type
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
K0154.7066X30
Zoro #
G4684750
UPC #
-
Country of Origin
Germany
Dimensions
Inside Diameter
M6
Diameter
32 mm
Details
Finish
Plain
Color
Black/Red
Material
Plastic/Stainless Steel
Measurement Type
Metric
Thread Style
External Thread
Product Type
Star Grip w/Lanyard
Style
LS, External Thread w/Lanyard
Description
Star Grip Similar To DIN 6336 With Safety Cable D=M06X30, D1=32 H=20, Form: LS, External Thread, Thermoplastic Black, Components: Stainless. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.