Star Grips with safety lanyard similar to DIN 6336, stainless, metric
- Mfr # K0154.7107X40
- Zoro # G4713959
product price:Â
$
6.75
/ea
Sold in multiples of 2 for
$13.50
Key Features
Inside Diameter
M10
Material
Plastic/Stainless Steel
Finish
Plain
Color
Black/Yellow
Product Type
Star Grip w/Lanyard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K0154.7107X40
- Zoro #
- G4713959
- UPC #
- -
- Country of Origin
- Germany
- Material
- Plastic/Stainless Steel
- Finish
- Plain
- Color
- Black/Yellow
- Product Type
- Star Grip w/Lanyard
- Measurement Type
- Metric
- Thread Style
- External Thread
- Style
- LS, External Thread w/Lanyard
Dimensions
- Inside Diameter
- M10
- Diameter
- 50 mm
Description
Star Grip Similar To DIN 6336 With Safety Cable D=M10X40, D1=50 H=32, Form: LS, External Thread, Thermoplastic Black, Components: Stainless. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.