Star Grip With Steel Bushing, D=M06, D1= 40, H=25, Form: K, Tapped Blind Hole, Thermoplastic Black

  • Mfr # K0153.2061

  • Zoro # G0564602


product price:  $3.29
/ea

Key Features

Base Dia. (In.)
13.5mm
Color
Black
Diameter
40mm
Finish
Matte
Height
25mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0153.2061
Zoro #
G0564602
UPC #
-
Country of Origin
Germany

Dimensions

Base Dia. (In.)
13.5mm
Diameter
40mm
Height
25mm
Screw Length
12.00 mm
Thread Size
M6
Overall Length
40 mm
Overall Height
25 mm
Base Dia.
13.50mm
Handle Dia.
40.00mm
Base Diameter
13.5 mm
Handle Diameter
40 mm
Thread Length
12 mm
Base Height
10 mm

Details

Color
Black
Finish
Matte
Knob Type
Star Grip
Material
Thermoplastic
Style
K
Standards
RoHS
Item
Hand Knob
Type
Internal Thread
Handle Type
Star
Handle Material
Thermoplastic
Tap Type
Blind Hole
Features
Metal Parts Trivalent Blue Passivated Steel or Bright Stainless Steel
Measurement System
Metric
Thread Material
Steel

Description

Hand Knob, Handle Type Star, Handle Material Thermoplastic, Mounting Type Threaded Bushing, Thread Size M6, Handle Dia. 40.00mm, Base Dia. 13.50mm, Overall Height 25 mm, Screw Length 12.00 mm, Overall Length 40 mm, Tap Type Blind Hole, Includes -, Standards RoHS, Color Black, Features Metal Parts Trivalent Blue Passivated Steel or Bright Stainless Steel, Finish Matte

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.