Zoro Homepage

Stepped Diamong Locating Pin, 10 mm dia

  • Mfr # K0818.102

  • Zoro # G608073311


product price: $22.59
/ea

Key Features

Material
Tool Steel
Shank Outside Diameter
7 mm
System of Measurement
Metric
Shouldered
Yes
Standards
RoHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0818.102
Zoro #
G608073311
UPC #
4059245234189
Country of Origin
Japan

Dimensions

Shank Outside Diameter
7 mm
Shank Length
11 mm
Head Chamfer Length
3 mm
Head Diameter
10 mm
Head Height
11 mm

Details

Item
Stepped Diamong Locating Pin
Material
Tool Steel
System of Measurement
Metric
Shouldered
Yes
Standards
RoHS
Head Shape
Diamond

Description

Stepped Diamong Locating Pin, System of Measurement Metric, Shouldered Yes, Head Shape Diamond, Head Diameter 10 mm, Head Height 11 mm, Shank Outside Diameter 7 mm, Head Chamfer Length 3 mm, Material Tool Steel, Shank Length 11 mm, Standards RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.