Zoro Homepage

Swivel Feet Style A, metric

  • Mfr # K0395.106

  • Zoro # G4607245


product price: $14.55
/ea
Sold in multiples of 2 for $29.10

Key Features

Inside Diameter
M6
Material
Steel
Outside Diameter
20 mm
Measurement Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0395.106
Zoro #
G4607245
UPC #
-
Country of Origin
Germany

Dimensions

Inside Diameter
M6
Outside Diameter
20 mm

Details

Item
Leveling Pads
Material
Steel
Measurement Type
Metric

Description

Swivel Foot D1=M06, D=20, H=15, Form: A, Carbon Steel, Components: Free-Cutting Steel. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.