
Swivel Feet Style C, metric
Mfr # K0395.506
Zoro # G4612860
product price: $14.15
/eaSold in multiples of 2 for $28.30
Key Features
Outside Diameter
20 mm
Material
POM/Stainless Steel
Inside Diameter
M6
Measurement Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0395.506
Zoro #
G4612860
UPC #
-
Country of Origin
Germany
Dimensions
Outside Diameter
20 mm
Inside Diameter
M6
Details
Item
Leveling Pads
Material
POM/Stainless Steel
Measurement Type
Metric
Description
Swivel Foot D1=M06, D=20, H=15, Form: C, POM, Components: Free-Cutting Steel. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.