
Swivel Feet Style D, inch
Mfr # K0395.2A3
Zoro # G4607927
product price: $17.45
/eaSold in multiples of 2 for $34.90
Key Features
Inside Diameter
5/16 in
Outside Diameter
20 mm
Material
POM/Steel
Measurement Type
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0395.2A3
Zoro #
G4607927
UPC #
-
Country of Origin
Germany
Dimensions
Inside Diameter
5/16 in
Outside Diameter
20 mm
Details
Item
Leveling Pads
Material
POM/Steel
Measurement Type
Inch
Description
Swivel Foot D1=5/16-18, D=25, H=18, Form: D, POM, Components: Stainless Steel. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.