
Swivel Feet Style G, inch
Mfr # K0395.4A6
Zoro # G4612230
product price: $29.29
/eaKey Features
Material
Steel/Thermoplastic Elastomer
Inside Diameter
5/8-11 in
Outside Diameter
50 mm
Measurement Type
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0395.4A6
Zoro #
G4612230
UPC #
-
Country of Origin
Germany
Dimensions
Inside Diameter
5/8-11 in
Outside Diameter
50 mm
Details
Item
Leveling Pads w/ Anti-Slip Plate
Material
Steel/Thermoplastic Elastomer
Measurement Type
Inch
Description
Swivel Foot D1=5/8-11, D=50, H=35, Form: G, Carbon Steel, Anti-Slip Plate, Components: Free-Cutting Steel. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.