Zoro Homepage

T-grips in stainless steel

  • Mfr # K1203.75101

  • Zoro # G4617237


product price: $13.79
/ea
Sold in multiples of 2 for $27.58

Key Features

Material
Stainless Steel
Height
41.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1203.75101
Zoro #
G4617237
UPC #
-
Country of Origin
Unknown

Dimensions

Height
41.2 mm

Details

Item
T-Grip
Material
Stainless Steel

Description

The KIPP T-grips are designed to provide you with a secure grip. The stainless steel cable pulling grips have measurement of A=75, 3, B = 17, 8 and H = 41, 2. It is made from 1.4308 blasted stainless steel. These durable KIPP T-grips will help you complete your job efficiently

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.