Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

T-Thrust Screw Fixed T-Bar D1=M10 Steel

  • Mfr # K0756.110X60

  • Zoro # G002211425


product price: $19.45
/ea

Key Features

Material
Steel
Overall Length
74 mm
Thread Size
M10
System of Measurement
Metric
Finish
Black oxide. Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0756.110X60
Zoro #
G002211425
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
74 mm
Thread Size
M10

Details

Material
Steel
System of Measurement
Metric
Finish
Black oxide. Hardened
Item
Thrust Screw
Point type
Ball

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.