Zoro Homepage

T-Thrust Screw Fixed T-Bar D1=M20 Steel

  • Mfr # K0756.120X75

  • Zoro # G502211383


product price: $38.79
/ea

Key Features

Material
Steel
Overall Length
103 mm
Thread Size
M20
Point type
Ball
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0756.120X75
Zoro #
G502211383
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
103 mm
Thread Size
M20

Details

Material
Steel
Point type
Ball
Item
Thrust Screw
System of Measurement
Metric
Finish
Black oxide. Hardened

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.