
Taper Grip, Fixed, Size: 1 D= M06, D1= 17, Form: E, Thermoset High-Polish Finish Black
Mfr # K0172.206
Zoro # G7143816
product price: $2.39
/eaSold in multiples of 4 for $9.56
Key Features
Length
45 mm
Material
Duroplastic/Steel
Thread Size
M6
Style
E - Threaded Bushing
Measurement Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0172.206
Zoro #
G7143816
UPC #
-
Country of Origin
Germany
Dimensions
Length
45 mm
Thread Size
M6
Details
Item
Handwheel Hndl,duroplast,fxd,45mm long,M
Material
Duroplastic/Steel
Style
E - Threaded Bushing
Measurement Type
Metric
Description
Handwheel Hndl,duroplast,fxd,45mm long,M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.