Taper Grip, Fixed, Size: 1 D= M08, D1= 17, Form: C, Thermoset High-Polish Finish Black

  • Mfr # K0172.108

  • Zoro # G7143798


product price: $1.59
/ea
Sold in multiples of 5 for $7.95

Key Features

Material
Duroplastic/Steel
Length
45 mm
Style
C - Moulded Thread
Thread Size
M8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0172.108
Zoro #
G7143798
UPC #
-
Country of Origin
Germany

Dimensions

Length
45 mm
Thread Size
M8

Details

Item
Handwheel Hndl,duroplast,fxd,45mm long,M
Material
Duroplastic/Steel
Style
C - Moulded Thread

Description

Handwheel Hndl,duroplast,fxd,45mm long,M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.