Zoro Homepage

Tapered-Head Locating Pin, Head 6 mm dia

  • Mfr # K1094.206

  • Zoro # G608073328


product price: $16.45
/ea

Key Features

Material
Steel
Shank Outside Diameter
4 mm
Head Shape
Tapered
Head Chamfer Length
6 mm
Head Height
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1094.206
Zoro #
G608073328
UPC #
4059245520275
Country of Origin
France

Dimensions

Shank Outside Diameter
4 mm
Head Chamfer Length
6 mm
Head Height
10 mm
Shank Length
4 mm
Head Diameter
6 mm
Shoulder Height
6 mm

Details

Item
Tapered-Head Locating Pin
Material
Steel
Head Shape
Tapered
Standards
RoHS
Shouldered
Yes
System of Measurement
Metric
Shank Chamfer Angle
30 Degrees

Description

Tapered-Head Locating Pin, System of Measurement Metric, Shouldered Yes, Head Shape Tapered, Head Diameter 6 mm, Head Height 10 mm, Shank Outside Diameter 4 mm, Shoulder Height 6 mm, Head Chamfer Length 6 mm, Shank Chamfer Angle 30 Degrees , Material Steel, Shank Length 4 mm, Standards RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.