
Tapered knob, thermoset PF-31 plastic, M08. Diameter 25 mm.
Mfr # K1207.081
Zoro # G1007311
product price: $3.15
/eaSold in multiples of 4 for $12.60
Key Features
Diameter
8 mm
Material
Duroplast
Type
Tapered Knob
Measurement Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K1207.081
Zoro #
G1007311
UPC #
-
Country of Origin
Germany
Dimensions
Diameter
8 mm
Details
Material
Duroplast
Type
Tapered Knob
Measurement Type
Metric
Description
Tapered Knob Fixed M08 D1=25 Duroplast, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.