Zoro Homepage

Tapered knob, thermoset PF-31 plastic, M10. Diameter 30 mm.

  • Mfr # K1207.101

  • Zoro # G1009439


product price: $3.49
/ea
Sold in multiples of 4 for $13.96

Key Features

Diameter
10 mm
Material
Duroplast
Type
Tapered Knob
Measurement Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1207.101
Zoro #
G1009439
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
10 mm

Details

Material
Duroplast
Type
Tapered Knob
Measurement Type
Metric

Description

Tapered Knob Fixed M10 D1=30 Duroplast, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.